This product requires certification to purchase.

6 x 12 in. Mechanical Joint Ductile Iron C153 Short Body Adapter

Tyler Union

6 x 12 in. Mechanical Joint Ductile Iron C153 Short Body Adapter

  • Fast #
  • Part #DMJSAU12
  • Item #2401418
  • Manufacturer Part #670610365594
5 out of 5 Customer Rating
Brand image
Tyler Union

6 x 12 in. Mechanical Joint Ductile Iron C153 Short Body Adapter

  • Fast #
  • Part #DMJSAU12
  • Item #2401418
  • Manufacturer Part #670610365594
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Wall thickness 0.37 in
  • Made in USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53
ASTM:
ASTM A-242, ASTM A-536
Coating:
Asphaltic
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
12 in
Fitting Sizes:
6 in x 12 in
Fitting Type:
Reducing
Material:
Ductile Iron
NSF:
NSF 61G, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pipe Lining:
Cement
Pressure - Maximum:
350 psi
UL Listed:
Yes
UPC:
670610365594