This product requires certification to purchase.

6 x 12 in. Mechanical Joint Reducing AWWA Ductile Iron C153 Long Sleeve

Tyler Union

6 x 12 in. Mechanical Joint Reducing AWWA Ductile Iron C153 Long Sleeve

  • Fast #
  • Part #DMJLSLAUZN
  • Item #7637525
  • Manufacturer Part #670610395689
5 out of 5 Customer Rating
Brand image
Tyler Union

6 x 12 in. Mechanical Joint Reducing AWWA Ductile Iron C153 Long Sleeve

  • Fast #
  • Part #DMJLSLAUZN
  • Item #7637525
  • Manufacturer Part #670610395689
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
6 in
Fitting Size 2:
12 in
Fitting Sizes:
6 in x 12 in
Fitting Type:
Reducing
Material:
Ductile Iron
Origin:
Domestic