This product requires certification to purchase.

6 x 2 in. Mechanical Joint IPT Ductile Iron C153 Short Body Fusion Bond Epoxy Tapped Cap

Tyler Union

6 x 2 in. Mechanical Joint IPT Ductile Iron C153 Short Body Fusion Bond Epoxy Tapped Cap

  • Fast #
  • Part #DMJELTCLAUK
  • Item #3533369
  • Manufacturer Part #670610398745
5 out of 5 Customer Rating
Brand image
Tyler Union

6 x 2 in. Mechanical Joint IPT Ductile Iron C153 Short Body Fusion Bond Epoxy Tapped Cap

  • Fast #
  • Part #DMJELTCLAUK
  • Item #3533369
  • Manufacturer Part #670610398745
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Fusion Bonded Epoxy Coating
  • Tap Size 2 in
  • Pressure Rating 350 psi
  • Made in USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.16, ANSI A21.51, ANSI A21.53
AWWA:
AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint x NPT
Fitting Size 1:
6
Fitting Sizes:
6 in
Fitting Type:
Cap, Tapped Cap
Material:
Ductile Iron
Origin:
Domestic
Pipe Lining:
Fusion Bonded Epoxy
UPC:
670610398745