This product requires certification to purchase.

6 x 4 in. Flanged 125# Eccentric Global Ductile Iron Reducer

Tyler Union

6 x 4 in. Flanged 125# Eccentric Global Ductile Iron Reducer

  • Fast #
  • Part #FERP4UP
  • Item #1839453
  • Manufacturer Part #64FERP4
4 out of 5 Customer Rating
Brand image
Tyler Union

6 x 4 in. Flanged 125# Eccentric Global Ductile Iron Reducer

  • Fast #
  • Part #FERP4UP
  • Item #1839453
  • Manufacturer Part #64FERP4
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
6 in
Fitting Size 2
4 in
Fitting Sizes
6 in x 4 in
Characteristics & Features
Fitting Type
Eccentric Reducer, Reducer
Material
Ductile Iron
Pipe Lining
Protecto P-401
Warranty & Product Information
FM Approved
Yes
NSF Certified
Yes
Origin
Global
UL Listed
No