This product requires certification to purchase.

6 x 4 in. Flanged 125# Eccentric Prime Coated and Bituminous Tar Ductile Iron Reducer with Protecto P-401 Lined

Tyler Union

6 x 4 in. Flanged 125# Eccentric Prime Coated and Bituminous Tar Ductile Iron Reducer with Protecto P-401 Lined

  • Fast #
  • Part #DFERP4UP
  • Item #7291471
  • Manufacturer Part #670610484577
4.8 out of 5 Customer Rating
Brand image
Tyler Union

6 x 4 in. Flanged 125# Eccentric Prime Coated and Bituminous Tar Ductile Iron Reducer with Protecto P-401 Lined

  • Fast #
  • Part #DFERP4UP
  • Item #7291471
  • Manufacturer Part #670610484577
4.8 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI C110, ANSI A21.10, ANSI C104, ANSI A21.4, ANSI C116, ANSI A21.16, ANSI Class 125, ANSI C111, ANSI A21.11, ANSI C151, ANSI A21.51
ASTM:
ASTM A-536 Grade 60-42-10, ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 70-50-05
Coating:
Prime Coated, Bituminous Tar
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
4 in
Fitting Sizes:
6 in x 4 in
Fitting Type:
Eccentric Reducer, Reducer
ISO:
ISO 9001:2015
Length:
9 in
Material:
Ductile Iron
NSF:
NSF 61, NSF 372, NSF Annex G
NSF Certified:
Yes
Origin:
Domestic
Pipe Lining:
Protecto P-401
UL Listed:
Yes