6 x 4 in. Mechanical Joint Domestic Ductile Iron C153 Short Body Reducer
6 x 4 in. Mechanical Joint Domestic Ductile Iron C153 Short Body Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 48All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53, ANSI C104, ANSI C111, ANSI C151, ANSI C153
- AWWA:
- AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
- Coating:
- Fusion Bonded Epoxy
- Ductile Iron Class:
- C153
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 6 in x 4 in
- Fitting Type:
- Reducer
- Material:
- Ductile Iron
- Origin:
- Global
- Pipe Lining:
- Cement-lined
- UPC:
- 670610031765