6 x 6 x 4 in. Flared Reducing Ductile Iron C110 Full Body Tee with Epoxy Lined
6 x 6 x 4 in. Flared Reducing Ductile Iron C110 Full Body Tee with Epoxy Lined
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI C110, ANSI A21.10, ANSI A21.11, ANSI C104, ANSI A21.4, ANSI 125, ANSI B16.1
- AWWA:
- AWWA C-110, AWWA A-21.10, AWWA C-104, AWWA A-21.4
- Coating:
- Epoxy
- Ductile Iron Class:
- C110
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connection 3:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 6
- Fitting Size 2:
- 6
- Fitting Size 3:
- 4
- Fitting Sizes:
- 6 in x 4 in
- Fitting Type:
- Reducing
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Lining:
- Cement-lined
- UL Listed:
- Yes
- UPC:
- 670610131359