This product requires certification to purchase.

6 x 7-1/2 in. Mechanical Joint Ductile Iron C110 Short Sleeve

Tyler Union

6 x 7-1/2 in. Mechanical Joint Ductile Iron C110 Short Sleeve

  • Fast #
  • Part #DFBSSDPSLAU
  • Item #3525354
  • Manufacturer Part #670610069010
3.4 out of 5 Customer Rating
Brand image
Tyler Union

6 x 7-1/2 in. Mechanical Joint Ductile Iron C110 Short Sleeve

  • Fast #
  • Part #DFBSSDPSLAU
  • Item #3525354
  • Manufacturer Part #670610069010
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI C110, ANSI 125, ANSI B16.1, ANSI C104, ANSI A21.4, ANSI A21.11
AWWA:
AWWA C-110, AWWA A-21.10, AWWA C-111, AWWA A-21.11, AWWA C-104, AWWA A-21.4, AWWA C-600-10
Ductile Iron Class:
C110
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
6 in
Fitting Size 2:
7-1/2 in
Fitting Sizes:
6 in x 7-1/2 in
Fitting Type:
Reducing
Material:
Ductile Iron
UPC:
670610069010