This product requires certification to purchase.

6 x 7-1/2 in. Mechanical Joint Ductile Iron C153 Short Sleeve

Tyler Union

6 x 7-1/2 in. Mechanical Joint Ductile Iron C153 Short Sleeve

  • Fast #
  • Part #MJELSSLAU712
  • Item #1633258
  • Manufacturer Part #670610031901
4.5 out of 5 Customer Rating
Brand image
Tyler Union

6 x 7-1/2 in. Mechanical Joint Ductile Iron C153 Short Sleeve

  • Fast #
  • Part #MJELSSLAU712
  • Item #1633258
  • Manufacturer Part #670610031901
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 64
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • 7-1/2 in length
  • Fusion bonded epoxy coating
  • Pressure rating 350 psi
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.16, ANSI A21.51, ANSI A21.53
AWWA:
AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight, Short
Material:
Ductile Iron
Origin:
Global
Pipe Lining:
Fusion Bonded Epoxy
UPC:
670610031901