This product requires certification to purchase.

8 di 125# c110 flg lr bse 90 bend

Tyler Union

8 di 125# c110 flg lr bse 90 bend

  • Fast #
  • Part #DFLRB9X
  • Item #3524815
  • Manufacturer Part #670610122951
4.5 out of 5 Customer Rating
Brand image
Tyler Union

8 di 125# c110 flg lr bse 90 bend

  • Fast #
  • Part #DFLRB9X
  • Item #3524815
  • Manufacturer Part #670610122951
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pressure rating 250 psi
  • Made in USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
AWWA:
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
Coating:
Asphaltic
Ductile Iron Class:
C110
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight, 90°, Long Radius
Material:
Ductile Iron
Origin:
Domestic
Pipe Lining:
Cement
Pressure Class:
125#
Type:
DFLRB9X
UPC:
670610122951