8 in. Bell Restraint for C900 PVC Pipe
8 in. Bell Restraint for C900 PVC Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 40-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Restraints rated at the listed pressure on the PVC pipe with a 2:1 safety factor
- Full 360° contact, no pipe distortion or point loading
- To ease installation, restraints and pipe can be assembled outside the trench
- Connecting rods, hex nuts, T-head bolts consist of low alloy high strength steel and comply with applicable requirements of ANSI/AWWA C111/A21.11
- Clamping bolts are SAE grade 5 and comply to applicable requirements of ANSI/AWWA C111/A21.11
- For easy identification, IPS pipe diameter clamps are grey and DI pipe diameter clamps are black
- Available in sizes 4" through 36" (IPS PVC pipe restraints available in 4" - 12" only)
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536, ASTM D-2774, ASTM F-1674
- AWWA:
- AWWA A-21.11, AWWA C-111, AWWA C-600, AWWA C-900, AWWA C-905
- Application:
- Waterworks, PVC Pipe
- Coating:
- Alkyd Resin Baking Enamel
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- Fits Pipe Size:
- 8 in
- Material:
- Ductile Iron
- Origin:
- Global
- Product Type:
- Joint Restraint
- UPC:
- 670610462446
- Weight:
- 31