This product requires certification to purchase.

8 in. Flanged Ductile Iron C110 Full Body Tee

Tyler Union

8 in. Flanged Ductile Iron C110 Full Body Tee

  • Fast #
  • Part #DFELTX
  • Item #3534105
  • Manufacturer Part #670610399025
3.8 out of 5 Customer Rating
Brand image
Tyler Union

8 in. Flanged Ductile Iron C110 Full Body Tee

  • Fast #
  • Part #DFELTX
  • Item #3534105
  • Manufacturer Part #670610399025
3.8 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI B16.1, ANSI C110, ANSI C104
AWWA:
AWWA C-110, AWWA C-111, AWWA C-104
Coating:
Epoxy
Ductile Iron Class:
C110
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connection 3:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF Certified:
Yes
Pipe Lining:
Epoxy
UL Listed:
No
UPC:
670610399025