8 in. Mechanical Joint Ductile Iron C153 Short Sleeve
8 in. Mechanical Joint Ductile Iron C153 Short Sleeve
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
All Sizes
Product Details
Product Details
- Asphaltic coated
- 0.38 in thickness
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.4, ANSI A21.53
- AWWA:
- AWWA C-104, AWWA C-111, AWWA C-153
- Ductile Iron Class:
- C153
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 8
- Fitting Size 2:
- 8
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight, Short
- Material:
- Ductile Iron, Rubber
- Material Type:
- SBR
- Pipe Lining:
- Protecto 401™
- Pressure Class:
- 350#