This product requires certification to purchase.

8 in. Mechanical Joint x Flared Ductile Iron C153 Short Body Adapter

Tyler Union

8 in. Mechanical Joint x Flared Ductile Iron C153 Short Body Adapter

  • Fast #
  • Part #DMJELFALAXU
  • Item #2922973
  • Manufacturer Part #670610397588
4.1 out of 5 Customer Rating
Brand image
Tyler Union

8 in. Mechanical Joint x Flared Ductile Iron C153 Short Body Adapter

  • Fast #
  • Part #DMJELFALAXU
  • Item #2922973
  • Manufacturer Part #670610397588
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Made in USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.16, ANSI A21.51, ANSI A21.53
ASTM:
ASTM A-242, ASTM A-536
Coating:
Fusion Bonded Epoxy
End Connection 1:
Mechanical Joint
End Connection 2:
Flanged
End Connections:
Mechanical Joint x Flanged
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight
Length:
6 in
Material:
Ductile Iron
NSF:
NSF 61G, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pipe Lining:
Fusion Bonded Epoxy
Pressure - Maximum:
350 psi
UL Listed:
Yes
UPC:
670610397588