This product requires certification to purchase.

8 x 12 in. Mechanical Joint Domestic C110 Offset (Less Accessories)

Tyler Union

8 x 12 in. Mechanical Joint Domestic C110 Offset (Less Accessories)

  • Fast #
  • Part #DFBOLAX12
  • Item #2400670
  • Manufacturer Part #670610071198
4.6 out of 5 Customer Rating
Brand image
Tyler Union

8 x 12 in. Mechanical Joint Domestic C110 Offset (Less Accessories)

  • Fast #
  • Part #DFBOLAX12
  • Item #2400670
  • Manufacturer Part #670610071198
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Offset size 12 in
  • Asphaltic coated
  • Pressure rating 350 psi
  • Made in USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
AWWA:
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
Ductile Iron Class:
C110
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fits Pipe Size:
8 in
Fitting Type:
Offset
Material:
Ductile Iron
NSF Certified:
Yes
Origin:
Domestic
Outlet Size (in):
8
UL Listed:
Yes
UPC:
670610071198