This product requires certification to purchase.

8 x 2 in. Mechanical Joint Ductile Iron C153 Short Body Tapped Cap

Tyler Union

8 x 2 in. Mechanical Joint Ductile Iron C153 Short Body Tapped Cap

  • Fast #
  • Part #DMJETCAPLAXK
  • Item #4160486
  • Manufacturer Part #670610301226
5 out of 5 Customer Rating
Brand image
Tyler Union

8 x 2 in. Mechanical Joint Ductile Iron C153 Short Body Tapped Cap

  • Fast #
  • Part #DMJETCAPLAXK
  • Item #4160486
  • Manufacturer Part #670610301226
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
8 in
Fitting Sizes:
8 in x 2 in
Fitting Type:
Cap, Tapped Cap
Material:
Ductile Iron
UPC:
670610301226