8 X 4 Flange Epoxy Eccentric Reducer
8 X 4 Flange Epoxy Eccentric Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 8 in x 4 in
- Material:
- Ductile Iron
- UPC:
- 670610040552