8 x 4 in. Flanged Ductile Iron Concentric Reducer
8 x 4 in. Flanged Ductile Iron Concentric Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- Coating:
- Fusion Bonded Epoxy
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 8 in x 4 in
- Fitting Type:
- Concentric Reducer, Reducer
- Length:
- 11 in
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Pipe Lining:
- Epoxy
- UPC:
- 670610245582