This product requires certification to purchase.

8 x 4 in. Mechanical Joint Domestic C153 IPT Tap-on-Pipe Cap (Less Accessories)

Tyler Union

8 x 4 in. Mechanical Joint Domestic C153 IPT Tap-on-Pipe Cap (Less Accessories)

  • Fast #
  • Part #DMJTCAPLAXP
  • Item #5067762
  • Manufacturer Part #670610082569
4 out of 5 Customer Rating
Brand image
Tyler Union

8 x 4 in. Mechanical Joint Domestic C153 IPT Tap-on-Pipe Cap (Less Accessories)

  • Fast #
  • Part #DMJTCAPLAXP
  • Item #5067762
  • Manufacturer Part #670610082569
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11
AWWA:
AWWA C-153
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
8 in
Fitting Sizes:
8 in x 4 in
Fitting Type:
Cap, Tapped Cap
Material:
Ductile Iron
Pipe Lining:
Cement
UPC:
670610082569