8 X 6 Ductile Iron 125# Flange P-401 Eccentric Reducer Less Accessories
8 X 6 Ductile Iron 125# Flange P-401 Eccentric Reducer Less Accessories
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- NSF 61 certified
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI B16.1
- AWWA:
- AWWA C-104, AWWA C-110, AWWA C-111
- Coating:
- Epoxy
- Ductile Iron Class:
- C110
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged x Flanged
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 8 in x 6 in
- Fitting Type:
- Eccentric Reducer, Reducer
- Length:
- 11 in
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Pipe Lining:
- Protecto 401™
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 125#