This product requires certification to purchase.

8 x 6 in. Flanged Eccentric Epoxy Ductile Iron Reducer

Tyler Union

8 x 6 in. Flanged Eccentric Epoxy Ductile Iron Reducer

  • Fast #
  • Part #FELERXU
  • Item #1630183
  • Manufacturer Part #670610040569
4.9 out of 5 Customer Rating
Brand image
Tyler Union

8 x 6 in. Flanged Eccentric Epoxy Ductile Iron Reducer

  • Fast #
  • Part #FELERXU
  • Item #1630183
  • Manufacturer Part #670610040569
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
8 in
Fitting Size 2
6 in
Fitting Sizes
8 in x 6 in
Characteristics & Features
Coating
Epoxy
Fitting Type
Eccentric Reducer, Reducer
Material
Ductile Iron
Pipe Lining
Epoxy
Warranty & Product Information
Application
Waterworks
FM Approved
No
NSF Certified
No
UPC
670610040569