DOM 4 X 18 Mechanical Joint C110 OFFSET Less Accessories
DOM 4 X 18 Mechanical Joint C110 OFFSET Less Accessories
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Offset size 18 in
- Asphaltic coated
- Pressure rating 350 psi
- Made in USA
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
- AWWA:
- AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
- Ductile Iron Class:
- C110
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Offset
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Origin:
- Domestic
- Outlet Size (in):
- 4
- Type:
- DFBOLAP18
- UL Listed:
- Yes
- UPC:
- 670610071051