DOM 8 X 6 FE C110 Tee Epoxy
DOM 8 X 6 FE C110 Tee Epoxy
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Ductile Iron Class:
- C110
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 8 in x 6 in
- Material:
- Ductile Iron
- Type:
- DFELTXU
- UPC:
- 670610109723