Flanged Ductile Iron C110 Full Body Reducing Tee
Flanged Ductile Iron C110 Full Body Reducing Tee
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI B16.1, ANSI C110, ANSI C104
- AWWA:
- AWWA C-110, AWWA C-111, AWWA C-104
- Coating:
- Epoxy
- Ductile Iron Class:
- C110
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connection 3:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Size 3:
- 8 in
- Fitting Sizes:
- 12 in x 12 in x 8 in
- Fitting Type:
- Reducing
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Pipe Lining:
- Epoxy
- UL Listed:
- No
- UPC:
- 670610131250