This product requires certification to purchase.

Mechanical Joint Ductile Iron C153 Short Body Epoxy Reducing Tee

Tyler Union

Mechanical Joint Ductile Iron C153 Short Body Epoxy Reducing Tee

  • Fast #
  • Part #MJELTLA12X
  • Item #1630118
  • Manufacturer Part #670610032199
5 out of 5 Customer Rating
Brand image
Tyler Union

Mechanical Joint Ductile Iron C153 Short Body Epoxy Reducing Tee

  • Fast #
  • Part #MJELTLA12X
  • Item #1630118
  • Manufacturer Part #670610032199
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Pressure rating 350 psi
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.16, ANSI A21.51, ANSI A21.53
AWWA:
AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Coating:
Fusion Bonded Epoxy
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connection 3:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Size 3:
8 in
Fitting Sizes:
12 in x 8 in
Fitting Type:
Reducing
Material:
Ductile Iron
Origin:
Global
Pipe Lining:
Fusion Bonded Epoxy
UL Listed:
Yes
UPC:
670610032199