This product requires certification to purchase.

18 x 12 in. Flanged 125# Ductile Iron Concentric Reducer

Tyler Union

P-401 18 x 12 in. Flanged 125# Ductile Iron Concentric Reducer

  • Fast #
  • Part #FCRP41812
  • Item #1839175
  • Manufacturer Part #670610041758
4.1 out of 5 Customer Rating
Brand image
Tyler Union

P-401 18 x 12 in. Flanged 125# Ductile Iron Concentric Reducer

  • Fast #
  • Part #FCRP41812
  • Item #1839175
  • Manufacturer Part #670610041758
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
18 in
Fitting Size 2
12 in
Fitting Sizes
18 in x 12 in
Length
19 in
Characteristics & Features
Collection
P-401
Fitting Type
Concentric Reducer, Reducer
Material
Ductile Iron
Pipe Lining
Protecto P-401
Warranty & Product Information
ANSI
ANSI C110
Origin
Global