This product requires certification to purchase.

20 X 16 Ductile Iron 125# Flange P-401 Eccentric Reducer

Tyler Union

P-401 20 X 16 Ductile Iron 125# Flange P-401 Eccentric Reducer

  • Fast #
  • Part #FERP42016
  • Item #2128201
  • Manufacturer Part #670610042021
4.3 out of 5 Customer Rating
Brand image
Tyler Union

P-401 20 X 16 Ductile Iron 125# Flange P-401 Eccentric Reducer

  • Fast #
  • Part #FERP42016
  • Item #2128201
  • Manufacturer Part #670610042021
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • NSF 61 certified
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI B16.1
AWWA:
AWWA C-104, AWWA C-110, AWWA C-111
Coating:
Epoxy
Collection:
P-401
Ductile Iron Class:
C110
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
20 in
Fitting Size 2:
16 in
Fitting Sizes:
20 in x 16 in
Fitting Type:
Eccentric Reducer, Reducer
Length:
20 in
Material:
Ductile Iron
NSF Certified:
Yes
Pipe Lining:
Protecto 401™
Pressure - Maximum:
250 psi
Pressure Class:
125#