8 in. Mechanical Joint x Flanged Ductile Iron C153 Short Body Adapter (Less Accessories)
P-401 8 in. Mechanical Joint x Flanged Ductile Iron C153 Short Body Adapter (Less Accessories)
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI C115, ANSI A21.15, ANSI C111, ANSI A21.11
- ASTM:
- ASTM A-536 Grade 65-45-12
- Collection:
- P-401
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Flanged
- End Connections:
- Mechanical Joint x Flanged
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- NSF Certified:
- No