10 x 10 x 6 in. Ductile Iron Flanged C110 Full Body Reducing Tee
Sigma™ 10 x 10 x 6 in. Ductile Iron Flanged C110 Full Body Reducing Tee
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
- AWWA:
- AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
- Coating:
- Asphaltic, Prime Coated
- Collection:
- Sigma™
- Ductile Iron Class:
- C110
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connection 3:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 10 in x 6 in
- Fitting Type:
- Reducing
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Origin:
- Global
- Pipe Lining:
- Cement
- Pressure Class:
- 125#
- UL Listed:
- Yes
- UPC:
- 670610286295