6 x 6 x 8 in. Flanged Reducing Bituminous Tar Ductile Iron C110 Full Body Tee with Double Cement Lined
Sigma™ 6 x 6 x 8 in. Flanged Reducing Bituminous Tar Ductile Iron C110 Full Body Tee with Double Cement Lined
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI C110, ANSI A21.10, ANSI C104, ANSI A21.4, ANSI 61
- AWWA:
- AWWA C-110, AWWA A-21.10, AWWA C-104, AWWA A-21.4
- Coating:
- Bituminous Tar
- Collection:
- Sigma™
- Ductile Iron Class:
- C110
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connection 3:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 8 in
- Fitting Sizes:
- 6 in x 6 in x 8 in
- Fitting Type:
- Reducing
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Pipe Lining:
- Double Cement Lining
- UL Listed:
- Yes
- UPC:
- 670610090946