12 in. Mechanical Joint Ductile Iron Restraint Gland
TUFGrip™ 12 in. Mechanical Joint Ductile Iron Restraint Gland
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 40-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Torque limiting nut on gripping wedge assembly twists off within a designed torque range eliminating the need for specialized tools
- Gripping wedge assembly pivots provide stronger engagement of pipe wall at lower torque requirement (45 to 60 ft-lb)
- Proven restraint technology utilizing fewer gripping wedges in frequently applied diameters, reducing trench time and project cost
- Restraint's heavy duty construction and design eliminates the need for costly thrust blocks and tie rods
- Suitable for potable and wastewater applications
Specifications
- ANSI:
- ANSI A21.51, ANSI C110, ANSI C111, ANSI C151, ANSI C153
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A-21.51, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-153
- Application:
- Ductile Iron Pipe, Potable Water, Wastewater, Waterworks
- Coating:
- TUF-BOND
- Collection:
- TUFGrip™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 13-33/100 in
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fits Pipe Size:
- 12 in
- Material:
- Ductile Iron
- Origin:
- Global
- Pressure Class:
- 350#
- Product Type:
- Gland, Joint Restraint
- UL Listed:
- Yes
- UPC:
- 670610113850
- Weight:
- 31.5 lb