4 in. Ductile Iron Retainer Gland
TUFGrip™ 4 in. Ductile Iron Retainer Gland
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 150Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI C153, ANSI A21.53, ANSI C111
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-153, AWWA A-21.53, AWWA C-111, AWWA A-21.11, AWWA C-600, AWWA C-651
- Collection:
- TUFGrip™
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fits Pipe Size:
- 4 in
- Material:
- Ductile Iron
- Origin:
- Global
- Pressure - Maximum:
- 350 psi
- Product Type:
- Gland
- UL Listed:
- Yes
- UPC:
- 670610113812