10 in. Wedge Ductile Iron Retainer Gland
TUFGrip™ DUAL WEDGE® 10 in. Wedge Ductile Iron Retainer Gland
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 60-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI C111, ANSI C153, ANSI C110
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2241
- AWWA:
- AWWA C-111, AWWA C-153, AWWA C-110, AWWA C-600, AWWA C-605
- Application:
- PVC Pipe, Ductile Iron Pipe, HDPE Pipe, Mechanical Joint
- Collection:
- TUFGrip™ DUAL WEDGE®
- Diameter - Inside 1:
- 11-23/100 in
- End Connection 1:
- Wedge
- End Connections:
- Wedge
- FM Approved:
- Yes
- Fits Pipe Size:
- 10 in
- Material:
- Ductile Iron
- Origin:
- Domestic
- UL Listed:
- Yes