This product requires certification to purchase.

12 in. Wedge Ductile Iron Retainer Gland

Tyler Union

TUFGrip™ DUAL WEDGE® Series 1500 12 in. Wedge Ductile Iron Retainer Gland

  • Fast #
  • Part #T602020
  • Item #5112206
  • Manufacturer Part #670610602020
5 out of 5 Customer Rating
Brand image
Tyler Union

TUFGrip™ DUAL WEDGE® Series 1500 12 in. Wedge Ductile Iron Retainer Gland

  • Fast #
  • Part #T602020
  • Item #5112206
  • Manufacturer Part #670610602020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 40
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI C151, ANSI A21.51, ANSI C111, ANSI C153, ANSI C110
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-151, AWWA A-21.51, AWWA C-111, AWWA C-153, AWWA C-110, AWWA C-600, AWWA C-651
Application:
Ductile Iron Pipe, Mechanical Joint, PVC Pipe, HDPE Pipe
Coating:
Thermoset
Collection:
TUFGrip™ DUAL WEDGE® Series 1500
End Connection 1:
Wedge
End Connections:
Wedge
FM Approved:
Yes
Fits Pipe Size:
12 in
Material:
Ductile Iron, Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Global
Pressure Class:
350 psi
Product Type:
Wedge Restraint
UL Listed:
Yes
Weight:
40.4