16 in. Wedge Ductile Iron Retainer Gland
TUFGrip™ DUAL WEDGE® Series 1500 16 in. Wedge Ductile Iron Retainer Gland
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI C151, ANSI A21.51, ANSI C111, ANSI C153, ANSI C110
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-151, AWWA A-21.51, AWWA C-111, AWWA C-153, AWWA C-110, AWWA C-600, AWWA C-651
- Application:
- Ductile Iron Pipe, Mechanical Joint, PVC Pipe, HDPE Pipe
- Coating:
- Thermoset
- Collection:
- TUFGrip™ DUAL WEDGE® Series 1500
- End Connection 1:
- Wedge
- End Connections:
- Wedge
- FM Approved:
- Yes
- Fits Pipe Size:
- 16 in
- Material:
- Ductile Iron, Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- Yes
- Weight:
- 66.3 lb