This product requires certification to purchase.

10 in. Wedge Retainer Gland for Ductile Iron Pipe and Mechanical Joint

Tyler Union

TUFGrip™ Series 1000 10 in. Wedge Retainer Gland for Ductile Iron Pipe and Mechanical Joint

  • Fast #
  • Part #T600920
  • Item #5067698
  • Manufacturer Part #670610600920
5 out of 5 Customer Rating
Brand image
Tyler Union

TUFGrip™ Series 1000 10 in. Wedge Retainer Gland for Ductile Iron Pipe and Mechanical Joint

  • Fast #
  • Part #T600920
  • Item #5067698
  • Manufacturer Part #670610600920
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI C151, ANSI A21.51, ANSI C111, ANSI C153, ANSI C110
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-151, AWWA A-21.51., AWWA C-111, AWWA C-153, AWWA C-110, AWWA C-600, AWWA C-651
Application:
Ductile Iron Pipe, Mechanical Joint
Coating:
Thermoset
Collection:
TUFGrip™ Series 1000
Diameter - Inside 1:
11-23/100 in
End Connection 1:
Wedge
End Connections:
Wedge
FM Approved:
Yes
Fits Pipe Size:
10 in
Material:
Ductile Iron
Origin:
Domestic
UL Listed:
Yes
Weight:
32.5 lb