This product requires certification to purchase.

12 in. Wedge Ductile Iron Retainer Gland

You last purchased this on
 
Tyler Union

TUFGrip™ Series 1000 12 in. Wedge Ductile Iron Retainer Gland

  • Fast #
  • Part #T600925
  • Item #7101319
  • Manufacturer Part #670610600925
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tyler Union

TUFGrip™ Series 1000 12 in. Wedge Ductile Iron Retainer Gland

  • Fast #
  • Part #T600925
  • Item #7101319
  • Manufacturer Part #670610600925
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI C151, ANSI A21.51, ANSI C111, ANSI C153, ANSI C110
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-151, AWWA A-21.51, AWWA C-111, AWWA C-153, AWWA C-110, AWWA C-600, AWWA C-651
Application:
Ductile Iron Pipe, Mechanical Joint
Coating:
Thermoset
Collection:
TUFGrip™ Series 1000
Diameter - Outside:
13-33/100 in
End Connection 1:
Wedge
End Connections:
Wedge
FM Approved:
Yes
Fits Pipe Size:
12 in
Material:
Ductile Iron
NSF Certified:
No
Origin:
Domestic
UL Listed:
Yes
Weight:
40.4 lb