4 in. Mechanical Joint Ductile Iron Restraint Gland
TUFGrip™ Series 1000 4 in. Mechanical Joint Ductile Iron Restraint Gland
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
Documents
Specifications
- Application:
- Ductile Iron Pipe
- Collection:
- TUFGrip™ Series 1000
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Material:
- Ductile Iron
- Origin:
- Domestic
- Product Type:
- Joint Restraint
- UL Listed:
- No