This product requires certification to purchase.

6 in. Wedge Ductile Iron Retainer Gland

Tyler Union

TUFGrip™ Series 2000 6 in. Wedge Ductile Iron Retainer Gland

  • Fast #
  • Part #T113942
  • Item #3859820
  • Manufacturer Part #670610113942
5 out of 5 Customer Rating
Brand image
Tyler Union

TUFGrip™ Series 2000 6 in. Wedge Ductile Iron Retainer Gland

  • Fast #
  • Part #T113942
  • Item #3859820
  • Manufacturer Part #670610113942
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 90
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Maspeth, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI C110, ANSI C111, ANSI C153
ASTM:
ASTM A-536 Grade 65-45-12, ASTM D-2241, ASTM F-1674
AWWA:
AWWA C-110, AWWA C-111, AWWA C-153, AWWA C-651, AWWA C-600
Application:
PVC Pipe, Mechanical Joint, PVCO Pipe
Coating:
Alkyd Resin Baking Enamel
Collection:
TUFGrip™ Series 2000
Color Finish Category:
Reds
Color Finish Name:
Red
Diameter - Inside 1:
7-3/100 in
End Connection 1:
Wedge
End Connections:
Wedge
FM Approved:
Yes
Fits Pipe Size:
6 in
Material:
Ductile Iron, Plastic
Material Type:
PVC
Origin:
Global
UL Listed:
Yes
UPC:
670610113942
Weight:
18.3 lb