1/2 OD SS NUT/FERRULE SET DBL
1/2 OD SS NUT/FERRULE SET DBL
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Clean Bagged:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Package Quantity:
- Pack of 5
- UL Listed:
- No