1/2 x 3/8 x 1/2 in. OD Tube x FNPT x OD Tube Brass Reducing Tee
1/2 x 3/8 x 1/2 in. OD Tube x FNPT x OD Tube Brass Reducing Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- OD Tube
- End Connection 2:
- FNPT
- End Connection 3:
- OD Tube
- End Connections:
- OD Tube x FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Reducing, Tee
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass