1/4 x 1/2 in. OD x NPT Stainless Steel Adapter
1/4 x 1/2 in. OD x NPT Stainless Steel Adapter
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10 Pallet: 1531-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- OD Tube
- End Connection 2:
- NPT
- End Connections:
- OD Tube x NPT
- Fitting Size 1:
- 1/4
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/4 in x 1/2 in
- Fitting Type:
- Reducing
- Material:
- Stainless Steel
- Proposition 65:
- WARNING This product can expose you to chemicals including Nickel which is known to the state of California to cause cancer.
- UPC:
- 811731023202