1/8 x 1/2 in. OD x MPT Stainless Steel Union 90 Degree Elbow
1/8 x 1/2 in. OD x MPT Stainless Steel Union 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME SA-182
- Clean Bagged:
- No
- Elbow Degree:
- 90
- End Connection 1:
- OD Tube
- End Connection 2:
- MPT
- End Connections:
- OD Tube x MPT
- Fitting Size 1:
- 1/8
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/8 in x 1/8 in
- Fitting Type:
- Reducer, Elbow
- Material:
- Stainless Steel
- Material Type:
- 316L
- Proposition 65:
- WARNING This product can expose you to chemicals including Nickel which is known to the state of California to cause cancer.