This product requires certification to purchase.

1/4 in. OD Tube x MNPT 316 Stainless Steel Single Adapter

Tylok

CS-Lok® 1/4 in. OD Tube x MNPT 316 Stainless Steel Single Adapter

  • Fast #
  • Part #TSS4SATPM4
  • Item #4708524
  • Manufacturer Part #SS-4-SATPM-4
3.7 out of 5 Customer Rating
Brand image
Tylok

CS-Lok® 1/4 in. OD Tube x MNPT 316 Stainless Steel Single Adapter

  • Fast #
  • Part #TSS4SATPM4
  • Item #4708524
  • Manufacturer Part #SS-4-SATPM-4
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1, ASME SA-182, ASME SA-479
ASTM:
ASTM A-182, ASTM A-276, ASTM A-479
Application:
Industrial
Collection:
CS-Lok®
End Connection 1:
OD Tube
End Connection 2:
MPT
End Connections:
OD Tube x MPT
Fitting Size 1:
1/4
Fitting Size 2:
1/4
Fitting Sizes:
1/4 in
Fitting Type:
Adapter, Single, Straight
Length:
1-12/25
Material:
Stainless Steel
Material Type:
316
Proposition 65:
WARNING This product can expose you to chemicals including Nickel which is known to the state of California to cause cancer.