This product requires certification to purchase.

1/4 in. Molybdenum Disulfide Stainless Steel Hex Nut

Tylok

CS-Lok® 1/4 in. Molybdenum Disulfide Stainless Steel Hex Nut

  • Fast #
  • Part #TSN4
  • Item #3003353
  • Manufacturer Part #S-N-4
5 out of 5 Customer Rating
Brand image
Tylok

CS-Lok® 1/4 in. Molybdenum Disulfide Stainless Steel Hex Nut

  • Fast #
  • Part #TSN4
  • Item #3003353
  • Manufacturer Part #S-N-4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME SA-182, ASME SA-479
ASTM:
ASTM A-213, ASTM A-269, ASTM A-276, ASTM F-1387
BAA Compliant:
No
Coating:
Molybdenum Disulfide
Collection:
CS-Lok®
Diameter - Inside 1:
1/4
Drive Type:
Hex
End Connection 1:
OD Tube
IAPMO Listed:
No
Length:
1/2
Material:
Stainless Steel
Material Type:
316
Product Type:
Hex Nut
Proposition 65:
WARNING This product can expose you to chemicals including Lead which is known to the state of California to cause cancer or birth defects or other reproductive harm
Size:
1/4 in
Width:
1/2