This product requires certification to purchase.

1/4 in. OD Tube x MNPT x OD Tube 316 Stainless Steel

Tylok

CBC-Lok® 1/4 in. OD Tube x MNPT x OD Tube 316 Stainless Steel

  • Fast #
  • Part #TSS4DTMT4
  • Item #1867463
  • Manufacturer Part #SS-4-DTMT-4
5 out of 5 Customer Rating
Brand image
Tylok

CBC-Lok® 1/4 in. OD Tube x MNPT x OD Tube 316 Stainless Steel

  • Fast #
  • Part #TSS4DTMT4
  • Item #1867463
  • Manufacturer Part #SS-4-DTMT-4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25 Pallet: 1200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME SA-182 316, ASME SA-479
ASTM:
ASTM A-182, ASTM A-213, ASTM A-269, ASTM A-276, ASTM A-479, ASTM F-1387
Application:
Industrial
Clean Bagged:
No
Collection:
CBC-Lok®
End Connection 1:
OD Tube
End Connection 2:
MNPT
End Connection 3:
OD Tube
End Connections:
OD Tube x MNPT x OD Tube
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Size 3:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Double Ferrule, Run Tee, Straight
Material:
Stainless Steel
Material Type:
316
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Nickel which is known to the state of California to cause cancer.
UPC:
811731023387
Weight:
0.13 lb