1/4 x 3/8 in. MNPT x Push Stainless Steel Reducing Adapter
1/4 x 3/8 in. MNPT x Push Stainless Steel Reducing Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- MNPT
- End Connection 2:
- Push
- End Connections:
- MNPT x Push
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/4 in x 3/8 in
- Fitting Type:
- Reducing, Adapter
- Material:
- Stainless Steel
- Proposition 65:
- WARNING This product can expose you to chemicals including Nickel which is known to the state of California to cause cancer.
- UPC:
- 811731025862