3/8 in. Stainless Steel FPT x MPT Pipe Adapter
1FMA 3/8 in. Stainless Steel FPT x MPT Pipe Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- 1FMA
- End Connection 1:
- FPT
- End Connection 2:
- MPT
- End Connections:
- FPT x MPT
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Adapter, Straight
- IAPMO Listed -:
- No
- Length:
- 1-14/25 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- UL Listed:
- No