1/2 x 1/4 in. FPT x MPT Stainless Steel Reducing Adapter
1RAFM 1/2 x 1/4 in. FPT x MPT Stainless Steel Reducing Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Each fitting is thoroughly cleaned to eliminate system contamination and features an attractive surface finish to enhance the appearance of modern scientific instrumentation and equipment
- Tylok instrumentation pipe fittings are manufactured to the same high quality standards as other Tylok fittings
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-276
- Application:
- Industrial
- Collection:
- 1RAFM
- End Connection 1:
- FPT
- End Connection 2:
- MPT
- End Connections:
- FPT x MPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/2 in x 1/4 in
- Fitting Type:
- Adapter, Reducing
- Length:
- 1-4/5 in
- Material:
- Stainless Steel