3/4 x 1/2 in. FNPT x MNPT 4600# 316 Stainless Steel Reducing Adapter
1RAFM 3/4 x 1/2 in. FNPT x MNPT 4600# 316 Stainless Steel Reducing Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Each fitting is thoroughly cleaned to eliminate system contamination and features an attractive surface finish to enhance the appearance of modern scientific instrumentation and equipment
- Tylok instrumentation pipe fittings are manufactured to the same high quality standards as other Tylok fittings
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1, ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-276
- Application:
- Residential
- Clean Bagged:
- No
- Collection:
- 1RAFM
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connections:
- FNPT x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Adapter, Reducing
- IAPMO Listed -:
- No
- Length:
- 2-3/50 in
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 4600#
- UL Listed:
- No